This item is Discontinued.

Monoprice USB Hub, 2.0, 4P, Plastic, 5.0V, 4ft.cable 5327

USB Hub, 2.0, 4P, Plastic, 5.0V, 4ft.cable (Discontinued)

  • Mfr # 5327
  • Zoro # G0473697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5327
Zoro #
G0473697
UPC #
844660053279
Country of Origin
Multiple

Dimensions

Cable Length
4 ft
Width
3.25 in
Height
1 in
Length
3.5 in
Overall Height
1 in
Overall Length
3.5 in
Overall Width
3.25 in

Details

Item
USB Hub
Connector Type
USB 2.0
Color
Black
Standards
CSA, UL
For Use With
MAC OS 8.6 or Newer, Windows 2000, Windows 98, Windows ME, Windows Vista, Windows XP
Includes
USB Cable
Number of Ports
4
Features
Supports Data Transfer Up to 480 mbps
Material
Plastic
Product Type
USB Hub
Compatible Operating Systems
Mac(R) OS 8.6 or Newer, Windows 2000, Windows 98, Windows ME, Windows Vista(TM), Windows(R) XP

Description

USB Hub, Connector Type USB 2.0, Number of Ports 4, Cable Length 4 ft, Color Black, Height 1 in, Length 3.5 in, Width 3.25 in, Features Supports Data Transfer Up to 480 mbps, For Use With MAC OS 8.6 or Newer, Windows 2000, Windows 98, Windows ME, Windows Vista, Windows XP, Includes USB Cable, Material Plastic, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.