
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3407
Zoro #
G8786821
UPC #
844660034070
Country of Origin
China
Dimensions
Width
6.2"
Height
1.8"
Depth
17.3"
Details
Item
Usb Ps2 Combo Kvm,Cable,8 Port
Number of USB Ports
2
Product Type
KVM Switchbox
Description
8-Port USB PS2 Combo KVM Switch with Cable - Retail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.