This item is Discontinued.

Monoprice Usb To Parallel Converter Cable, 4 ft. 6265

Usb To Parallel Converter Cable, 4 ft. (Discontinued)

  • Mfr # 6265
  • Zoro # G8789831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6265
Zoro #
G8789831
UPC #
844660062653
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Item
Usb To Parallel Converter Cable,4 ft.
Cable Type
Parallel/USB
Product Type
Data Transfer Cable

Description

Usb To Parallel Converter Cable,4 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.