Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice USB Type-A to Micro Type-B 2.0 Cable - 5-Pin 28/24AWG Gold Plated Blac 39909

USB Type-A to Micro Type-B 2.0 Cable - 5-Pin 28/24AWG Gold Plated Blac (Discontinued)

  • Mfr # 39909
  • Zoro # G1716306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39909
Zoro #
G1716306
UPC #
889028140642
Country of Origin
China

Description

The USB micro B connector has become the new universal standard connector used on most smartphones and tablets. This USB 2.0 cable features a USB Type-A male plug on one end and a USB micro Type-B male plug on the other end. The connectors are gold plated to ensure smooth; corrosion-free connections. It uses 28 AWG conductors for data and 24 AWG conductors for power. It is shielded and features a single ferrite core to protect against signal interference and data loss. Features: 100% compliant with USB 2.0 specifications 28 AWG data conductors and 24 AWG power conductors Gold plated connectors ensure a smooth; corrosion-free connection Molded connector heads with molded strain relief boots Shielded to protect against external signal interference Includes a ferrite core to prevent RF and electromagnetic interference Updated Feb 7; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.