This item is Discontinued.

Monoprice USB Type-A to Micro Type-B 2.0 Cbl - 5-Pin 28/28AWG Blk 10ft_ 5-Pack 39908

USB Type-A to Micro Type-B 2.0 Cbl - 5-Pin 28/28AWG Blk 10ft_ 5-Pack (Discontinued)

  • Mfr # 39908
  • Zoro # G1715728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39908
Zoro #
G1715728
UPC #
889028140635
Country of Origin
China

Description

The USB micro B connector has become the new universal standard connector used on most smartphones and tablets. This USB 2.0 cable features a USB Type-A male plug on one end and a USB micro Type-B male plug on the other end. It uses 28 AWG conductors for both data and power and is shielded to protect against signal interference and data loss. Features: 100% compliant with USB 2.0 specifications 28 AWG data and power conductors Molded connector heads with molded strain relief boots Shielded to protect against external signal interference Updated Feb 7; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.