Shop MONOPRICE
See all product information
Create Account
USB Type-C to DisplayPort 3.1 Cbl - 5Gbps_ Active_ 4K at 60Hz_ Blk_ 6ft
- Mfr # 24444
- Zoro # G1717469
product price:
$
22.49
/ea
Key Features
End 1 Connection Type
USB Type C Thunderbolt 4
End 2 Connection Type
DisplayPort Digital Audio/Video
Color
Black
Connector on First End Details
1 x USB Type C Thunderbolt 4
Data Transfer Speed
32.2-Gbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24444
- Zoro #
- G1717469
- UPC #
- 889028055823
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type C Thunderbolt 4
- End 2 Connection Type
- DisplayPort Digital Audio/Video
- Color
- Black
- Connector on First End Details
- 1 x USB Type C Thunderbolt 4
- Data Transfer Speed
- 32.2-Gbit/s
- Cable Type
- DisplayPort/USB-C
- Connector on Second End Details
- 1 x DisplayPort Digital Audio/Video
- Supported Resolutions
- 7680 x 4320
Description
Connect a DisplayPort® display at resolutions up to 3840x2160p @60Hz to mirror your laptop's display or to expand your system's desktop area. This cable is truly Plug & Play; with no need for drivers or software installations of any kind. Just plug the reversible USB-CTM connector into your computer's video output and connect to your DisplayPort display. USB Type-CTM and USB-CTM is a trademark of USB Implementers Forum; Inc. DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.