This item is Discontinued.

Monoprice USB Type-C to Mini DisplayPort 3.1 Cable - 5Gbps_ Active_ 4K@60Hz_ Bla 24446

USB Type-C to Mini DisplayPort 3.1 Cable - 5Gbps_ Active_ 4K@60Hz_ Bla (Discontinued)

  • Mfr # 24446
  • Zoro # G1716604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24446
Zoro #
G1716604
UPC #
889028055847
Country of Origin
China

Description

Connect a Mini DisplayPort® display at resolutions up to 3840x2160p @60Hz to mirror your laptop's display or to expand your system's desktop area. This cable is truly Plug & Play; with no need for drivers or software installations of any kind. Just plug the reversible USB-CTM connector into your computer's video output and connect to your Mini DisplayPort display. USB Type-CTM and USB-CTM is a trademark of USB Implementers Forum; Inc. DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.