This item is Discontinued.

Monoprice USB Type-C to SD 4.0 Card Reader 21823

USB Type-C to SD 4.0 Card Reader (Discontinued)

  • Mfr # 21823
  • Zoro # G2016910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21823
Zoro #
G2016910
UPC #
889028051191
Country of Origin
China

Description

Quickly transfer high-resolution photos and videos to and from your USB-CTM enabled devices using the USB Type-CTM to SDTM 4.0 Card Reader. This card reader fully complies with the 4.0 version of the SD card specification. It is compatible the UHS-I and UHS-II ultra-high bus speeds; which provide for a theoretical full-duplex transfer rate of 156 MB/sec; allowing it to record 4K@60Hz video. The card reader receives all the power it needs from the USB bus and is a true plug and play device; requiring no drivers or external software when used on Windows® and Mac® OS X® systems; as well as Apple® iOS® and AndroidTM smartphones and tablets. SD 4.0 Speed Compatible SD 4.0: This card reader is fully compliant with the 4.0 version of the SDTM card specification.Speed: This card supports both the UHS-I and UHS-II ultra-high bus speeds; which provide for a theoretical full-duplex transfer rate of 156 MB/sec; allowing it to record 4K@60Hz video.Compatible: This card reader is a true plug and play device; requiring no drivers or external software when used on Windows® and Mac® OS X® systems; as well as iOS® and AndroidTM smartphones and tabletsAluminum Enclosure The aluminum housing makes a simple;yet elegant; style statement.No External Power Required The card reader receives all the power it needs from the USB bus. An LED status indicator illuminates when power is applied and a card is inserted.SupportsUSB 3.0 Type-C interface; SDHCTM and SDXCTM cards; UHS-I and UHS-II bus speedsCompatible Operating SystemsWindows® XP/7/8/8.1/10; Mac® OS X®; Apple® iOS®; AndroidTM Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! USB Type-CTM; USB-CTM; and USB-IFTM are trademarks of USB Implementers Forum; Inc.SDTM; SDHCTM; SDXCTM; and the SD; SDHC; and SDXC Logos are trademarks or registered trademarks of SD-3C; LLC in the United States; other countries; or both.Microsoft® and Windows

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.