Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice USB2.0 Active Ext.Cable, 16ft.L, Blk 8489

USB2.0 Active Ext.Cable, 16ft.L, Blk (Discontinued)

  • Mfr # 8489
  • Zoro # G4398012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8489
Zoro #
G4398012
UPC #
00844660084891
Country of Origin
Multiple

Dimensions

Cable Length
16 ft
Overall Length
16 ft

Details

Item
USB Cable
End 1 Connection Type
Type A
Connector Type
A Male to A Female
End 2 Connection Type
Type A
Color
Black
USB Specification
2.0
For Use With
Any USB Type A Male Cables
Features
Active Extension
Cable Type
USB
Product Type
USB Cable
End 1 Number of Connections
1
End 2 Number of Connections
1

Description

USB Cable, USB Specification 2.0, 16 ft, Color Black, Connector Type A Male to A Female, Active Extension, For Use With Any USB Type A Male Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.