Shop MONOPRICE
See all product information
Create Account
USB4 Gen 2 Silicone Cable 6ft Black, 2PK
- Mfr # 48848
- Zoro # G623956507
product price:
$
41.99
/pk of 2, $21.00/ea
Key Features
Overall Length
2 Black
End 1 Connection Type
USB-C
Jacket Material
Silicone
Color
Black
USB Specification
USB4 Gen 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48848
- Zoro #
- G623956507
- UPC #
- 889028223239
- Country of Origin
- Viet Nam
- Item
- USB4 Cable
- End 1 Connection Type
- USB-C
- Jacket Material
- Silicone
- Color
- Black
- USB Specification
- USB4 Gen 2
- Max Video Resolution
- 8K60Hz (DSC)
- Charging Power
- 240W PD 3.1
- End 2 Connection Type
- USB-C
- Data Transfer Speed
- 20 Gbps
Dimensions
- Overall Length
- 2 Black
Description
Get high-performance connectivity with Monoprice USB4 Gen 2 Silicone Cables a flexible, next-generation solution built for speed, power, and durability. Engineered to support up to 20 Gbps data transfer, this cable enables ultra-fast file transfers, seamless video streaming, and high-speed charging all-in one compact form. Designed for modern USB-C devices, it supports 8K60 Hz resolution with DSC (Display Stream Compression) and 8K30 Hz without compression, making it ideal for advanced media displays and high-refresh-rate gaming setups. The USB Power Delivery 3.1 enables fast charging up to 240 W, ensuring reliable power delivery for laptops, tablets, and other high-consumption devices.Unlike standard PVC or TPE options, this cable features a premium silicone jacket that delivers exceptional flexibility, a soft-touch feel, and excellent tangle resistance perfect for mobile professionals and desktop setups alike. Whether you're connecting a MacBook, docking station, external drive, or 8K monitor, this USB4 Gen 2 cable delivers the reliable performance and universal compatibility needed to power today’s most demanding workflows.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.