Shop MONOPRICE
See all product information
Create Account
USB4 Gen 3 Silicone Cable - 40Gbps, 8K60Hz, 4K120Hz, PD 3.1 Fast Charging, 3ft, Blue
- Mfr # 47208
- Zoro # G923956498
product price:Â
$
20.99
/ea
Key Features
USB Specification
USB4 Gen 3
Overall Length
3 ft
Color
Blue
Charging Power
PD 3.1
Data Transfer Speed
40 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47208
- Zoro #
- G923956498
- UPC #
- 889028208342
- Country of Origin
- Viet Nam
- USB Specification
- USB4 Gen 3
- Color
- Blue
- Charging Power
- PD 3.1
- Item
- USB4 Cable
- Data Transfer Speed
- 40 Gbps
- End 2 Connection Type
- USB-C
- Max Video Resolution
- 8K60Hz / 4K120Hz
- Jacket Material
- Silicone
- End 1 Connection Type
- USB-C
Dimensions
- Overall Length
- 3 ft
Description
Experience the next level of high-speed connectivity with the Monoprice USB4 Gen 3 Silicone Cable. Engineered for lightning-fast data transfer rates up to 40 Gbps, this versatile cable supports stunning 8K60 Hz and 4K120 Hz video resolutions ideal, for high-performance displays, gaming setups, and professional workstations. With PD 3.1 fast charging, it delivers up to 240W of reliable power to your USB-C devices, including laptops, tablets, and smartphones. The premium silicone construction offers superior flexibility, tangle resistance, and durability, making it easy to use in any setup without kinking or premature wear. Whether you're transferring massive files, streaming high-definition content, or powering your devices, this USB4 Gen 3 Silicone Cable delivers unmatched performance with dependable and, long-lasting quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.