This item is Discontinued.

Monoprice Vertical Rack, 1U, 5.9 in H, 2.4in D, 19in W 10670

Vertical Rack, 1U, 5.9 in H, 2.4in D, 19in W (Discontinued)

  • Mfr # 10670
  • Zoro # G7899193
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10670
Zoro #
G7899193
UPC #
-
Country of Origin
China

Dimensions

Height
5.9 in
Width
19.8 in
Depth
2.4 in
Overall Height
5 7/8 in
Overall Width
19 3/4 in
Overall Depth
2 3/8 in

Details

Item
Vertical Rack
Mounting Style
Wall Mount
Load Rating
160 lbs.
Rack Units
1
Finish
Powder Coated
Material
Steel
Includes
Anchors, Screws
Standards
GSA Approved
Product Type
Rack
Includes Mounting Hardware
Yes
Overall Load Capacity
160 lb

Description

Vertical Rack, Product Type Rack, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 5 7/8 in, Overall Width 19 3/4 in, Overall Depth 2 3/8 in, Overall Load Capacity 160 lb, Rack Units 1, Includes Anchors, Screws, Includes Mounting Hardware Yes, Standards GSA Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.