Zoro Homepage

Voice and Data Patch Cord, Black, 3 ft L

  • Mfr # 44500

  • Zoro # G809252928


product price: $2.19
/ea

Key Features

End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
RJ45
End 2 Number of Pins
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44500
Zoro #
G809252928
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft
Wire Size
30 AWG
Cable Diameter
3.6 mm
Overall Length
3 ft

Details

Item
Voice and Data Patch Cord
End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
RJ45
End 2 Number of Pins
8
End 2 Mounting Orientation
Straight
End 2 Gender
Male
End 2 Connection Type
RJ45
Cable Jacket Color
Black
Cable Jacket Material
PVC
Standards
NEC TIA-568.2-D, UL Code 444
Cable Type
Round
Performance Category
6A
Jacket Color
Black
Jacket Material
PVC
NEC Article and Type
Not Rated
Shielded
Shielded
Minimum Operating Temperature
32 Degrees F
Insulation Material
HDPE
Conductor Gauge
30 AWG
Maximum Frequency
550 MHz
Transmission Speed
10 GBps
End 2 Boot Type
Snagless
Maximum Operating Temperature
167 Degrees F
Cable Shape
Round
End 1 Boot Type
Snagless
Fire Rating
Not Rated

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 30 AWG, Jacket Color Black, Overall Length 3 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards NEC TIA-568.2-D, UL Code 444, Transmission Speed 10 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.6 mm, Insulation Material HDPE, Maximum Frequency 550 MHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.