Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Volume Controller Rms 75W, White 8245

Volume Controller Rms 75W, White (Discontinued)

  • Mfr # 8245
  • Zoro # G8792948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8245
Zoro #
G8792948
UPC #
844660082453
Country of Origin
China

Details

Item
Volume Controller Rms 75W,White

Description

Speaker Volume Controller RMS 75W (Slide Type) - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.