Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Wall Mount Speakers, 25W, Black, PR 7495

Wall Mount Speakers, 25W, Black, PR (Discontinued)

  • Mfr # 7495
  • Zoro # G8791609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7495
Zoro #
G8791609
UPC #
844660074953
Country of Origin
China

Dimensions

Width
8.7"
Depth
7.7"
Height
11.4"

Details

Item
Wall Mount Speakers,25W,Black,PR
Color
Black
Features
LED Indicator
Power Source
Power Supply
Input Voltage
120 V AC
Product Type
Speaker System

Description

2-Way Active Wall Mount Speakers (Pair) - 25W - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.