Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3996
Zoro #
G7557121
UPC #
844660039969
Country of Origin
Multiple
Dimensions
Length
4.50 in
Length (Straight Wireway)
4.50 in
Details
Material
Plastic
Item
Audio/Video Wall Plate
Cable Type
Cable/Recessed
Number of Gangs
1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Color
Light Almond
Description
Audio/Video Wall Plate, Color Light Almond, Number of Gangs 1, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.