Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6538
Zoro #
G4470986
UPC #
844660065388
Country of Origin
Multiple
Dimensions
Width
1.87 in
Depth
1.18 in
Height
1.18 in
Details
Item
Blank Keystone Insert
Color
Ivory
Number of Ports
0
Cable Type
None
Material
Plastic
Series
Standard
Description
Blank Keystone Insert, Color Ivory, Number of Ports 0, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.