This item is Discontinued.

Monoprice Whole Home Mesh Wi-Fi System_ Wi-Fi Router and 2 Satellite Extenders_ 38623

Whole Home Mesh Wi-Fi System_ Wi-Fi Router and 2 Satellite Extenders_ (Discontinued)

  • Mfr # 38623
  • Zoro # G2741237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38623
Zoro #
G2741237
UPC #
889028127759
Country of Origin
China

Description

The Monoprice Whole Home Mesh Wi-Fi® System blankets your home with a Wi-Fi signal; allowing for fast and seamless wireless coverage for even multilevel homes up to 4500 square feet. Easy to set up and use; the Wi-Fi Mesh Technology enables the router and multiple satellites extenders to communicate with each other; providing wider area coverage; enabling a growing number of devices to stream at the same time throughout the structure; and eliminating dead zones and lag from any location. Click a button above to download the app. Support Files: User's Manual (US) (Jun 12; 2019) User's Manual (UK) (Jun 12; 2019) Manuel de l'Utilisateur (Français) (Jun 12; 2019) Benutzerhandbuch (Deutsche) (Jun 12; 2019) Manuale Utente (Italiano) (Jun 12; 2019) Manual del Usuario (Español) (Jun 12; 2019) Wi-Fi® and Wi-Fi Alliance® are registered trademarks of Wi-Fi Alliance. GoogleTM; AndroidTM; Google PlayTM; and the "Get It On Google Play" logo are trademarks of Google LLC. Apple®; App Store®; and the "Download on the App Store" logo are trademarks of Apple Inc.; registered in the U.S. and other countries. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Microsoft® and Windows® are either registered trademarks or trademarks of Microsoft Corporation in the United States and/or other countries. Mac® and iTunes® are trademarks of Apple Inc.; registered in the U.S. and other countries. Updated Feb 5; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.