Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Workstream by Desk Privacy Panel_ Gray 36638

Workstream by Desk Privacy Panel_ Gray (Discontinued)

  • Mfr # 36638
  • Zoro # G1900309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36638
Zoro #
G1900309
UPC #
889028118870
Country of Origin
China

Description

Upgrade and customize your workspace with this desk privacy panel. Get your space back; even if your office has an open floorplan. These workstation space dividers help boost your productivity and concentration by getting some privacy back. This desk privacy panel is made of thick; double sided; tackable polyester fabric material that provides vertical space for posting notes; pictures; and decor. These panels mount easily with the included tools and hardware. They are designed for use with sit-stand desks; so they move together with desk height adjustments. They also work with regular desks that are up to 1" thick and have at least 1" of space along the back edge for the clamps to attach to. Features: Get some desk privacy back; even if your office has an open floorplan The privacy panel is made of thick; tackable polyester fabric Add some usable vertical real estate for posting notes; tacks; and decor; even if you don't have cubicle walls These panels mount using the included tool and hardware Designed to work and move with sit-stand desks; but it works well with most other desks; as well Measures 46.5" x 11.8" x 0.6" Designed for desktops up to 1" thick Requires at least 1" of space to clamp on a desk edge Support Files: Dimensions Diagram (Jan 29; 2019) WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc. Updated Apr 24; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.