Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Workstream by Dual Monitor Adjustable Gas Spring Desk Mount for 15~34i 33536

Workstream by Dual Monitor Adjustable Gas Spring Desk Mount for 15~34i (Discontinued)

  • Mfr # 33536
  • Zoro # G1902530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33536
Zoro #
G1902530
UPC #
889028086957
Country of Origin
China

Description

MonopriceTM Gas-Spring Adjustable Articulating Monitor Arm let you place your LCD display wherever you want it. Suspending the monitor up off your desk; the arm reduces desktop clutter and frees up valuable desk space. Even better; the counterbalanced gas-spring arm lets you easily adjust the monitor to the most comfortable position; helping reduce strain on your neck; shoulders; and eyes. The Gas-Spring Adjustable Articulating Monitor Arm enables endless monitor adjustment and smooth movement in any direction; including height up and down; extension / retraction forward and back; monitor tilt; swivel; and rotation for ideal ergonomic alignment. And unlike the competition; our mounting arm is rated for large monitors including most 34" models; making it perfect for any home or office. Full-Motion Articulating Desk Mount Smooth Full-Range Motion Easy Setup Supports Most 34" Monitors Smooth Full-Range Motion: Effortlessly raise; lower; pull; push; and adjust your monitor with gas-spring assistance for the perfect working position and most comfortable viewing angle.Easy Setup: Organize your workspace and clear desk space by raising your monitors off the desk surface. Setup is quick and easy using the included edge clamp or grommet mount; so you'll be ready to go in minutes.Supports Most 34" Monitors: The monitor arm supports up to 19.8 lbs. of weight; making it capable of supporting most 15" ~ 34" monitors. The high-strength steel and aluminum construction guarantees enduring quality.75 x 75 & 100 x 100 15" ~ 34" Aluminum & Steel Construction Up to 19.8 lbs. Full-range Motion Tilt ±90 degrees Rotate ±90 degrees Swivel ±90 degrees Cable Management Effortless InstallationFeaturesCompatible with displays with 75 x 75 and 100 x 100 VESA® patternsSupports most 15" ~ 34" displaysConstructed of high-grade aluminum and steelSupports one display weighing up to 19.8 lbs.Gas-spring pneumatic assist makes free motion effortlessDisplays can be individually swivelled ±90° to get the optimum viewing angleRotate displays ±90° to easily switch between landscape and portrait display orientationsCable management clips help keep your workstation neat and tidyEasy installation flexibility with clamp or grommet mountingThe Ideal Desk Mount for Financial Pros Designers Offices Warranty MonopriceTM not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit y

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.