This item is Discontinued.

Monoprice Workstream by Dual Monitor Low Profile Flat-Clamp Mount for Screens Up 34303

Workstream by Dual Monitor Low Profile Flat-Clamp Mount for Screens Up (Discontinued)

  • Mfr # 34303
  • Zoro # G1916454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34303
Zoro #
G1916454
UPC #
889028094860
Country of Origin
China

Description

This flat-clamp monitor mount is designed to keep a cleaner low-profile look behind and under desks. It is perfect for providing height-adjustable desks and sit-stand desk converters with extra space for free movement. It also minimizes the physical and visual clutter from having mounting components sticking out; which could be an eyesore in open office settings if not hidden out of sight. Unlike most other monitor mounts; this mount minimizes any overhanging or protruding mounting components behind and from under desks. The mount itself sits on top of a desk for stability and provides two mounting options for secure attachment. One option is to secure with an edge clamp with bolt adjustments to tighten. Another option is to bolt through a hole from under the desktop for a clean and secure attachment. Monitors can be easily adjusted for height; rotated between portrait or landscape modes; and tilted horizontally or vertically for fine adjustments. Features: Clean looking; low-profile monitor mounting option Provides height-adjustable desks extra space for free movement Two mounting options for easy installation Adjustable for comfort and optimal viewing angles Safe and secure Supports up to 27" displays Supports displays weighing up to 17.6 lbs. each Support Files: User's Manual (Dec 28; 2018) Dimensions Diagram (Jan 7; 2019)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.