This item is Discontinued.

Monoprice Workstream by K12 Student Mouse for Chromebooks Windows Mac 1000 dpi 34081

Workstream by K12 Student Mouse for Chromebooks Windows Mac 1000 dpi (Discontinued)

  • Mfr # 34081
  • Zoro # G2986054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34081
Zoro #
G2986054
UPC #
889028092644
Country of Origin
China

Description

This simple and practical mouse is designed with students in mind. It has a small form factor that is comfortable for students to use and works well for use as a travel mouse. It is compatible with ChromebookTM; Windows®; and Mac® computers; just plug it in and start using it. The 59" direct USB cable connection ensures responsive tracking; with no need to refresh batteries or deal with wireless dongles. There are no extra buttons or extra features to complicate things; just the left and right buttons and the scroll wheel to keep things simple; intuitive; and affordable. Optical LED tracking with 1000 DPI resolution provides smooth and precise tracking on most flat and nondeflective surfaces; with no mouse pad needed. Features: Classic mouse layout with the main two buttons and scroll wheel; perfect for school and office use Compatible with ChromebookTM; Windows®; and Mac® computers Plug and play USB mouse Small form factor makes it a good fit for student hands; while remaining comfortable for use by adults No frills or complicated extra features Optical LED mouse with 1000 DPI for smooth and precise tracking Works with or without a mouse pad; use on nondeflective surfaces for best results Support Files: Dimensions Diagram (Sep 26; 2018) {C} ChromeTM and ChromebookTM are trademarks of Google LLC. Microsoft® and Windows® are either registered trademarks or trademarks of Microsoft Corporation in the United States and/or other countries. Mac® is a trademark of Apple Inc.; registered in the U.S. and other countries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.