Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Workstream by Midsize High Resolution Wired Optical Mouse 4000 dpi wit 34080

Workstream by Midsize High Resolution Wired Optical Mouse 4000 dpi wit (Discontinued)

  • Mfr # 34080
  • Zoro # G2989904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34080
Zoro #
G2989904
UPC #
889028092637
Country of Origin
China

Description

A high resolution mouse helps improve computer productivity and performance by upgrading pointer device accuracy and responsiveness when compared to most basic computer and office mice. Pointer devices are heavily relied on in the modern office; so using better equipment can go a long way to boosting productivity and comfort and to minimize frustrations. This mouse features a sleek; clean look with a soft touch surface. It has a 5.8 foot tangle-resistant braided USB cable for a reliable and responsive connection with no batteries or wireless dongles to worry about. Side navigation buttons come in handy for advanced users; but are out of the way for those who don't need them. A DPI button cycles through several settings on the fly; making it useful for applications where quickly switching between speed and extra accuracy provides an advantage. RGB backlighting indicates the current DPI setting; so it's easy to learn and switch between the different DPI modes. Features: Upgraded sensor specs compared to most basic computer and office mice Change DPI settings on the fly to switch between tracking speed or extra precision; without leaving your app or current window LED backlighting changes colors to the indicate current DPI setting Cycle between 1000; 1500; 2000; and 4000 DPI Side navigation buttons add functionality for advanced users; but are out of the way for those who don't need them This mid-sized mouse features curves to fit the natural contours of the hand The 5.8 foot tangle-resistant braided USB cable provides a direct connection and avoids the need for batteries or wireless dongles ~87g mouse weight (123g with cable) Support Files: Dimensions Diagram (Sep 10; 2018)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.