This item is Discontinued.

Monoprice Workstream by Sit-Stand Compact Workstation Desk Converter_ 37in 27840

Workstream by Sit-Stand Compact Workstation Desk Converter_ 37in (Discontinued)

  • Mfr # 27840
  • Zoro # G1900659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27840
Zoro #
G1900659
UPC #
889028067901
Country of Origin
China

Description

This sit-stand desk converter brings ergonomic height-adjustability to any regular desk or cubicle workstation. Enjoy the health and productivity boost from changing positions throughout the workday. Easily change from a sitting to a standing position with a single lifting motion and with a little help from the converter’s gas spring. 33 lbs. Weight Capacity Height Adjustable Keyboard Tray Optimized for Cubicles 33 lbs. Weight Capacity: The desktop can support up to 33 lbs.; making it perfect for large displays or all-in-one desktops. Height Adjustable: Easily change positions throughout the day with a single motion adjustment that lifts vertically without pushing you backwards. Keyboard Tray: The keyboard tray will fit most keyboard and mouse setups; while the top surface provides ample space for a laptop and one or two monitors. Optimized for Cubicles: Use with any table; desk; or other flat work surface. The smaller footprint works well even for narrower cubicles or workstations. Sit-Stand Height Adjustable Adjustable from 4.2" surface height to any height between 10.0"-19.7" to easily convert between a sitting and standing position. Smaller Footprint; Bigger Benefits Compared to the competition; this workstation desk converter is thinner; can work with smaller desktops; and takes up less space; while still providing room for a full size workstation. Easy Lifting and Lowering With a little help from the workstation converter's gas spring; easily change from a sitting to a standing position with a single lifting motion. Full Desktop Space Enough room for your laptop or PC monitor; keyboard; and mouse. Works With Most Desks The small footprint allows it to work with most desks to provide instant height-adjustability to your workstation. Super Easy to Use Enjoy smooth and effortless adjustment thanks to gas-spring assist. One-touch lever operation allows the desk to lock into any mid-range height between 10.0"-19.7" for a perfect fit. Ideal for Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.