Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Workstream by Sit-Stand Workstation Table or Desk Converter_ with Free 21649

Workstream by Sit-Stand Workstation Table or Desk Converter_ with Free (Discontinued)

  • Mfr # 21649
  • Zoro # G1900327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21649
Zoro #
G1900327
UPC #
889028049716
Country of Origin
China

Description

Leading workplace health advocates recommend height adjustability and sit-stand mobility as top ways to improve ergonomics and workplace comfort. You don't have to stay in one position all day by using this sit-stand desk workstation. Effortlessly change from a sitting to a standing position with one motion. It provides ample desk space for a laptop; monitor; keyboard; and mouse. The extended height and continuous adjustability means everyone; even tall people; can find comfortable sitting and standing positions. This sit-stand workstation features a clamp-on base to easily convert most work surfaces into a stable height-adjustable desk. Sit-Stand Height Adjustable Adjustable from 6.1" – 17.7" top surface height to easily convert between a sitting and standing position. Full Desktop Space Enough room for your laptop or PC monitor; keyboard and mouse. Works With Most Desks Clamp-on mounting works on most desks to provide a stable and instant height-adjustable function to your workstation. Super Easy to Use Smooth and effortless adjustment thanks to gas-spring assist. One-touch lever operation allows the desk to lock into any mid-range position for perfect fit. Ideal for Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Jan 19; 2017) WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.