This item is Discontinued.

Monoprice Workstream by Triple Monitor Gas Spring Mount for up to 32" Screen 29407

Workstream by Triple Monitor Gas Spring Mount for up to 32" Screen (Discontinued)

  • Mfr # 29407
  • Zoro # G1916558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29407
Zoro #
G1916558
UPC #
889028069141
Country of Origin
China

Description

Get your screens at the most comfortable viewing position to help reduce eye; neck; and shoulder strain. The counterbalanced gas-spring arms are the most adjustable mounts available and allow for easy and smooth movement in any direction; including height adjustment up and down; forward and back; monitor tilt; swivel; and rotation for ideal ergonomic alignment. This version is designed for monitors with up to 32" screens. It has three fully adjustable gas spring arms for easy movement and adjustment of the screens. This version is best for full adjustability and if locking a home center screen is not as important as having maximum flexibility. Smooth Full-Range Motion Easy Setup Supports Most 32in Monitors Full Motion: Adjustments are easy to make thanks to the counterbalanced gas-spring arms. Effortlessly raise; lower; pull; push; and adjust your monitors with gas-spring assistance for the perfect working position and most comfortable viewing angle. Extra arm segments provide more adjustability and positioning options. Easy Set-up: Organize your workspace and clear desk space by raising your monitors off the desk surface. Setup is quick and easy using the included edge clamp or grommet mount. Supports Most 32" Monitors: The arms support monitors weighing between 2.2 and 15.4 lbs. each and work best with screens up to 32" in size. The high-strength steel and aluminum structural components guarantee durable quality. Create Your Perfect Workstation With Full Range of Motion and multiple adjustment options; you can free up your valuable workspace and easily create your perfect workstation. Smooth Full-Range Motion Effortlessly raise; lower; pull; push; and adjust the mount for the perfect display position and comfortable viewing. The Ideal Desk Mount for Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Sep 5; 2019) WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monprice Inc. Updated May 1; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.