This item is Discontinued.

Monoprice Workstream by Ultra-Slim Sit-Stand Table Desk Converter_ Black 27837

Workstream by Ultra-Slim Sit-Stand Table Desk Converter_ Black (Discontinued)

  • Mfr # 27837
  • Zoro # G1901937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27837
Zoro #
G1901937
UPC #
889028067871
Country of Origin
China

Description

This ultra-slim sit-stand desk converter provides instant height-adjustability for regular desks and cubicles; giving employees and students a more flexible; adjustable; and comfortable workstation setup. The low profile design minimizes bulk and maximizes comfort at the lowest position; while providing an easy way to get the benefits of a standing desk. Ultra-slim Profile Height Adjustable Large Workspace Works with Most Desks Ultra-slim Profile: At 1.2 inches thick; the desk converter minimizes bulk and maximizes comfort at its lowest height setting.Height Adjustable: Change positions easily throughout the day with a single motion adjustment that lifts vertically without pushing the user backwards.Large Workspace: The converter provides ample space for a laptop or an external monitor setup.Works with Most Desks: Use with any table; desk; or other flat work surface. The converter ships preassembled; so it is ready to use as soon as you get it out of the box! Sit-Stand Height AdjustableAdjustable from 1.2"-15.7" surface height to easily convert between a sitting and standing position. Smaller Footprint; Bigger BenefitsCompared to the competition; this desk converter is thinner; can work with smaller desktops; and takes up less space; while still providing room for a full size workstation. Easy Lifting and LoweringWith a little help from the converter's gas spring; easily change from a sitting to a standing position with a single lifting motion.Full Desktop SpaceEnough room for your laptop or PC monitor; keyboard; and mouse. Works With Most DesksThe small footprint allows it to work with most desks to provide instant height-adjustability to your workstation. Super Easy to UseEnjoy smooth and effortless adjustment thanks to gas-spring assist. One-touch lever operation allows the desk to lock into mid-range positions between 8.5 - 15.7" for the perfect fit. Ideal forBuy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc.Updated Apr 16; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.