This item is Discontinued.

Monoprice Z-Wave Plus Dimmer Switch with Wall Plate 36738

Z-Wave Plus Dimmer Switch with Wall Plate (Discontinued)

  • Mfr # 36738
  • Zoro # G2741499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36738
Zoro #
G2741499
UPC #
889028119884
Country of Origin
China

Description

The Monoprice Z-Wave Plus® Dimmer Switch is a perfect replacement for a traditional dimmer switch; allowing for manual and remote control of incandescent; dimmable LED; and CFL lights. It is fully compatible with other Z Wave® wireless devices; allowing for programmable functions in custom scenes. It can be used with most Z-Wave compliant controllers. The sliding Air Gap Switch completely disconnects power from the load; allowing for safe replacement of bulbs and preventing current leakage to the fixture(s). LED dimming performance may vary based upon dimmer type; model; manufacturer; circuit wiring; and circuit loading. There is no specific recommendation for product selection and no warranties of performance or compatibility are implied. Features: Perfect replacement for a regular wall dimmer switch Compatible with 120 VAC; 15 amp electrical circuits Wireless Z-Wave® technology creates a mesh network for command and control interoperability with other Z-Wave compliant controllers and devices Preset brightness level options allow the dimmer to turn on to the last set brightness level The Air Gap Switch feature meets safety requirements to completely disconnect power from the load Support Files: User's Manual (Jun 19; 2019) Z-Wave® and Z-Wave Plus® are registered trademarks of Sigma Designs and its subsidiaries in the United States and other countries. Updated Jun 19; 2019

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.