Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Z-Wave Plus On/Off Switch with Wall Plate 36737

Z-Wave Plus On/Off Switch with Wall Plate (Discontinued)

  • Mfr # 36737
  • Zoro # G2741200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36737
Zoro #
G2741200
UPC #
889028119877
Country of Origin
China

Description

This Monoprice Z Wave Plus® In-Wall On/Off Switch is a perfect replacement for a traditional wall switch; allowing for manual and remote control of incandescent; LED; and fluorescent lighting; as well as other electrical loads. It is fully compatible with other Z Wave® wireless devices; allowing for programmable functions in custom scenes. It can be used with most Z Wave compliant controllers. As part of any Z Wave network; each device can be remotely controlled by commands sent from Z Wave controllers in real time. Each AC powered device acts as wireless repeater; transmitting the RF signal from one to device to another; thereby extending the wireless range of the mesh network. Features: Perfect replacement for a regular wall switch Compatible with 120 VAC; 15 amp electrical circuits Wireless Z-Wave® technology creates a mesh network for command and control interoperability with other Z-Wave compliant controllers and devices Manual and remote on/off control of any connected lighting or other electrical load Can be used for single pole or 3-way (multi-location) operation A blue LED illuminates when the load is off Support Files: User's Manual (Jun 19; 2019) Z-Wave® and Z-Wave Plus® are registered trademarks of Sigma Designs and its subsidiaries in the United States and other countries. Updated Jun 19; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.