This item is Discontinued.

Monoprice Z-Wave Plus Smart Plug and Repeater with 2 USB Ports (Works with Alexa 27481

Z-Wave Plus Smart Plug and Repeater with 2 USB Ports (Works with Alexa (Discontinued)

  • Mfr # 27481
  • Zoro # G2749880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27481
Zoro #
G2749880
UPC #
889028064504
Country of Origin
China

Description

Monoprice's Z-Wave Plus® Smart Plug and Repeater is a Z-Wave® Switch plug-in module specifically used to enable Z-Wave on/off remote control for any plug-in tool or small appliance. It can report wattage consumption or kWh energy usage; is compatible with a number of smart home ecosystems; and has built-in USB ports for added versatility. Versatile Compatibility Remote On/Off Control AC Outlet and 2x USB Ports LED Indicator Versatile Compatibility: This Smart Plug is compatible with SmartThingsTM; VeraTM; Wink®; VivintTM; HomeseerTM; and Zipato® Internet of Things (IoT) ecosystems.Remote On/Off Control: As part of your Z-Wave® system; you can use the Smart Plug to turn lamps and small appliances on and off; either at scheduled times or in response to a triggered event.AC Outlet and 2x USB Ports: The Smart Plug features a Z-Wave controlled AC plug; as well as two USB charging ports; with 1 amp and 2.4 amps of charging power. The USB ports are on only when the AC outlet is on; so you can use Z-Wave control to turn USB-powered devices on or off.LED Indicator: An RGB LED indicates on/off status; Z-Wave network range; and power load. A Very Smart PlugZ-Wave Plus® NetworkZ-Wave Plus® is a low power mesh networking communications technology that allows compatible devices to communicate with each other and to distribute Z-Wave Plus messages throughout the network. Z-Wave Plus has longer battery life; faster operation; better RF coverage; and easier installation. RBoy Apps CompatibilityThis Monoprice Z-Wave® product supports the Smart Apps iOS® and AndroidTM applications developed by RBoy Apps (http://www.rboyapps.com). Smart Apps and the accompanying Device Handlers work in combination with the Samsung® SmartThingsTM hub to interact with devices around your home; such as this and the other Z-Wave devices we sell.Allows Monoprice Smart Home products to work with SmartThings. (Not all devices are currently supported by the platform).Allows SmartThings to automatically recognize new devices and select the correct device handlersAllows users to access/utilize all of the device functions (e.g. multi-function sensors)Allows users to configure the advanced parameters for the devicesCreates a user friendly interface for the SmartThings platform for Monoprice Smart Home productsRBoy Apps allows users to create a hands free automation environment that's customized to their needsRBoy Apps allows multiple Monoprice Smart Home products to come together to create a whole home automation experience (one-stop-shop)*RBoy Apps is an optional add-on and would require a subscription fee to activate.Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.