This item is Discontinued.

Monoprice Z-Wave Plus Wall Socket Plug-in Receptacle with 2 USB and 1 AC Port up 15654

Z-Wave Plus Wall Socket Plug-in Receptacle with 2 USB and 1 AC Port up (Discontinued)

  • Mfr # 15654
  • Zoro # G2749865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15654
Zoro #
G2749865
UPC #
889028037591
Country of Origin
China

Description

Monitor and manage energy consumption to reduce costs with the Monoprice Z-Wave Plus® Wall Socket Smart Plug. This product is a Z-Wave® switched AC plug-in adapter. AC power can be remotely switched on or off manually with a button on the plug; remotely using Z-Wave manual control; or automatically with Z-Wave programming or triggered response. Using Z-Wave commands; you can query the plug-in to report the power consumption; either as direct wattage or the kilowatt hours (kWh). It also includes two USB ports; one capable of 1A of charging power and the other capable of 2.4A of charging power; so you can keep your mobile devices charged without using another AC power socket for a wall charger. Features: Add Z-Wave control to any AC-powered device or appliance Switch AC devices on/off manually; with manual Z-Wave control; or automatically with Z-Wave programming or triggered response Compatible with any and all Z-Wave network products from any manufacturer Includes two USB charging ports; one at 1A and the other at 2.4A Compatible with SmartThingsTM; VeraTM; Wink®; VivintTM; HomeSeerTM; and Zipato® RBoy Apps Compatibility This Monoprice Z-Wave® product supports the Smart Apps iOS® and AndroidTM applications developed by RBoy Apps (http://www.rboyapps.com). Smart Apps and the accompanying Device Handlers work in combination with the Samsung® SmartThingsTM hub to interact with devices around your home; such as this and the other Z-Wave devices we sell. Allows Monoprice Smart Home products to work with SmartThings. (Not all devices are currently supported by the platform). Allows SmartThings to automatically recognize new devices and select the correct device handlers Allows users to access/utilize all of the device functions (e.g. multifunction sensors) Allows users to configure the advanced parameters for the devices Creates a user friendly interface for the SmartThings platform for Monoprice Smart Home products RBoy Apps allows users to create a hands free automation environment that's customized to their needs RBoy Apps allows multiple Monoprice Smart Home products to come together to create a whole home automation experience (one-stop-shop) *RBoy Apps is an optional add-on and would require a subscription fee to activate. Support Files: User's Manual (Oct 24; 2016) Z-Wave® and Z-Wave Plus® are registered trademarks of Sigma Designs and its subsidiaries in the United States and other countries. AmazonTM; Amazon AlexaTM; and all related logos are trademarks of Amazon.com; Inc. or its affiliates. GoogleTM; Google AssistantTM; and AndroidTM are trademarks of Google LLC. Samsung® is a registered trademark of Samsung Electronics Co.; Ltd. SmartThingsTM and the SmartThings logo are trademarks of Samsung Electronics Co.; Ltd. VeraTM is a trademark of Vera Control; Ltd. Wink® is a trademark or registered trademark of Wink Labs Inc. in the U.S. and/or other countries. VivintTM is a trademark of Vivint Inc. HOMESEERTM is a trademark and brand of HOMESEER TECHNOLOGIES; LLC. Zipato® is a registered trademark of Tri plus grupa d.o.o. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Updated Feb 28; 2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.