Zoro Homepage

4 inch Hole Saw with 2 pc. Titanium-Plated Pilot Drill Bit

  • Mfr # HS-200

  • Zoro # G716502055


original price: $22.99
14% off
new price: $19.55
/ea

Key Features

Not for Use With
Concrete, Tiles And Stone
Hole Saw Height
1 in
Features
Integrated Safety Stopper
For Use With
Hard metal, stainless steel, iron, aluminum alloy, wood & plastic
Replacement Drill Bit
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-200
Zoro #
G716502055
UPC #
198715212235
Country of Origin
China

Dimensions

Hole Saw Height
1 in
Saw Dia.
4 in
Length
4 in
Width
4 in
Depth
1 in

Details

Not for Use With
Concrete, Tiles And Stone
Features
Integrated Safety Stopper
For Use With
Hard metal, stainless steel, iron, aluminum alloy, wood & plastic
Replacement Drill Bit
1
Tooth Material
Tungsten Carbide
Number of Pieces
2
Hex Key
1
Color
Silver
Includes
(10 Hole Saw; (2) Titanium-Plated Pilot Drill Bit; (1) Hex Key

Description

When you need to drill clean, precise holes in tough metals like stainless steel, cast iron, or hardened alloys, a MonoPro Tungsten Carbide Tipped 4-inch carbide hole saw delivers unmatched performance. The tungsten carbide-tipped teeth provide superior hardness and wear resistance, ensuring long-lasting sharpness even under heavy use. The reinforced steel body adds strength, preventing flex or breakage under high torque. 4 inch hole saw for wood compatible with standard drills and drill presses, it balances speed and control for smooth, burr-free holes. This stainless steel hole saw teeth designed with three-blades, include outer blade, middle blade, and inner blade, making it sharper and more efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.