Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monroe Magnum Shock Absorber,  550067

Magnum Shock Absorber, (Discontinued)

  • Mfr # 550067
  • Zoro # G605504894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550067
Zoro #
G605504894
UPC #
48598225382
Country of Origin
United States

Description

magnum shock absorber severe service ride control products are engineered for emergency, municipal fleet and construction uses. These gas-charged, extra-durable monroe shock absorbers feature strengthened components for superior stability and ride control in the toughest applications. Durable severe service shock absorbers have a larger bore for greater working capacity and arc-welded mounts for higher tensile strength. robust hydraulic lock-out: prevents over-extension of the suspension, top-out of the piston and averts damage to the seal assembly - on most applications ptfe coated bearing: reduces friction during operation between the rod and rod guide, improving durability - on most applications tenneco shouldered bushings: shouldered bushing and bonded bushing with sleeve designs prevent (bushing walkout) for improved quality and durability - on most applications nitrogen gas-charged: for improved ride and handling, helps maintain tire to road contact by reducing aeration loop welding technique: provide up to 14,100 lbs. (6,395 kg) tensile strength for maximum durability 2-inch (50.8 mm) reserve tube: more fluid for more consistent performance - on most applications 1-3/8-inch (35 mm) bore: larger bore than most shocks to provide more efficient and consistent control - on most applications .05-inch pressure tube withstanding pressure of 9kpsi - on most applications 10-stage valving: reacts to wide range of driving conditions - on most applications aplication summary: 2019-2017 ford pickup - f350 series super duty rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.