Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piano Hinge, Stainless Steel, Full Surface Mounting, 1 1/2 in Leaf W x 72 in Leaf H, Mill

  • Mfr # CS26015072GA

  • Zoro # G0978682


product price: $27.79
/ea

Key Features

Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
36
Holes
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS26015072GA
Zoro #
G0978682
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
1 1/2 in
Door Leaf Height
72 in
Door Leaf Thickness
0.06 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.06 in
Required Door Thickness
1-1/2 in
Pin Dia.
1/8 in
Overall Knuckle Height
1/2 in
Overall Width
1 1/2 in
Pin Diameter
1/8 in

Details

Item
Piano Hinge
Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Mill
Holes per Leaf
36
Holes
With
Features
1/2" Knuckle Length; #6 Hole Size
Hole Spacing
2 in
Pin Type
Removable
Orientation
Non Handed
Pin Material
Steel
Hardware
Not included
Hand Orientation
Non-Handed
Removable Pin
No
ANSI/BHMA Finish
Bright Stainless Steel
Number of Holes per Leaf
24
Resistance Properties
Corrosion-Resistant
Range of Motion - Maximum
270 Degrees
Includes Hardware
Hardware Not Included

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 1-1/2 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.