This item is Discontinued.

Monroe Pmp 1-1/2" W x 48" H Bright Brass Continuous Hinge BB26015048GA

1-1/2" W x 48" H Bright Brass Continuous Hinge (Discontinued)

  • Mfr # BB26015048GA
  • Zoro # G0990199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB26015048GA
Zoro #
G0990199
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
48 in
Door Leaf Thickness
0.06 in
Door Leaf Width
1 1/2 in
Pin Dia.
1/8 in
Required Door Thickness
1-1/2 in
Overall Width
1 1/2 in
Frame Leaf Height
48 in
Frame Leaf Width
1 1/2 in
Overall Knuckle Height
1/2 in
Frame Leaf Thickness
0.06 in
Pin Diameter
1/8 in

Details

Finish
Bright Brass
Holes per Leaf
24
Material
Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
270 Degrees
Features
1/2" Knuckle Length; #6 Hole Size
Hole Spacing
2 in
Item
Piano Hinge
Ligature Resistant
No
Pin Type
Removable
Holes
With
Hardware
Not included
Pin Material
Steel
Hand Orientation
Non-Handed
Range of Motion - Maximum
270 Degrees
Resistance Properties
Corrosion-Resistant
Removable Pin
Yes
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Number of Holes per Leaf
24
Includes Hardware
Hardware Not Included

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Bright Brass Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 1-1/2 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.