Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door and Butt Hinge, Plastic, Surface Mounting, 2 1/2 in Leaf W x 3 in Leaf H, Black Enamel

  • Mfr # LPB250300

  • Zoro # G2819577


product price: $3.85
/ea

Key Features

Corners
Square
Door Leaf Height
3 in
Door Leaf Thickness
0.168 in
Door Leaf Width
2 1/2 in
Finish
Black Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPB250300
Zoro #
G2819577
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
3 in
Door Leaf Thickness
0.168 in
Door Leaf Width
2 1/2 in
Frame Leaf Height
3 in
Frame Leaf Width
2 1/2 in
Frame Leaf Thickness
0.168 in
Overall Width
2 1/2 in

Details

Corners
Square
Finish
Black Enamel
Holes per Leaf
3
Load Capacity
360 lb
Material
Plastic
Mounting
Surface
Orientation
Non Handed
Range of Motion
270 Degrees
Features
UV Protection
Item
Door and Butt Hinge
Hardware
Not included
Ligature Resistant
No
Holes
With
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Black Painted
Includes Hardware
Hardware Not Included
Resistance Properties
Corrosion-Resistant, Moisture-Resistant
Range of Motion - Maximum
270 Degrees
Mounting Style
Full Surface
Corner Type
Square
Number of Holes per Leaf
3

Description

Butt Hinge, Plastic, Black Enamel Finish, 360 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 3 in Frame Leaf Height, 2 1/2 in Door Leaf Width, 2 1/2 in Frame Leaf Width, 0.168 in Door Leaf Thickness, 0.168 in Frame Leaf Thickness, Square Corners, Not Included Hardware, Features UV Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.