Zoro Homepage

Pull Handle, Matte, Matte, Threaded Holes

  • Mfr # PH-0104

  • Zoro # G2657776


product price: $4.95
/ea

Key Features

Finish
Dull Anodized
Material
Aluminum
Mounting Type
Threaded Holes
Projection
1 13/32 in
Outer Mounting Hole Ctr. to Ctr.
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0104
Zoro #
G2657776
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8-32
Thread Depth
1/2 in
Grip Dia.
5/16 in
Grip Diameter
5/16 in

Details

Finish
Dull Anodized
Color
Silver
Material
Aluminum
Mounting Type
Threaded Holes
Projection
1 13/32 in
Outer Mounting Hole Ctr. to Ctr.
5"
Item
Pull Handle
Includes
Screws
Load Rated (Y/N)
N
Shape
Round
Mounting Hole Center to Center
5 in
Hardware
Included
Product Type
Pull Handle
Count
1
Projection Type
Non-Recessed
Handle Shape
Bridge
Includes Hardware
Hardware Included
For Industry
Industrial
Folding Type
Fixed
Load Rating
Load Rated
Grip Shape
Round
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Standards
ISO 9001:2008
Number of Mounting Holes
2

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Dull Anodized, Mounting Hole Center to Center 5 in, Projection 1.41 in, Grip Dia. 5/16 in, Grip Thickness Not Applicable, Screw Size #8-32, Thread Depth 0.5 in, Color Silver, Degree Offset Not Applicable, Hardware Included, Product Type Pull Handle, Standards ISO 9001:2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.