Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Natural, 4-1/4 In. H, Natural, Threaded Studs

  • Mfr # PH-0186

  • Zoro # G3126654


product price: $15.59
/ea

Key Features

Finish
Polished
Color
Silver
Material
Stainless Steel
Mounting Type
Threaded Studs
Projection
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH-0186
Zoro #
G3126654
UPC #
-
Country of Origin
China

Dimensions

Thread Depth
1/2 in
Grip Dia.
5/16 in
Screw Size
5/16"-18
Grip Diameter
5/16 in

Details

Finish
Polished
Color
Silver
Material
Stainless Steel
Mounting Type
Threaded Studs
Projection
1 5/8 in
Outer Mounting Hole Ctr. to Ctr.
4-1/4"
Item
Pull Handle
Hardware
Included
Mounting Hole Center to Center
4 1/4 in
Includes
Screws
Load Rated (Y/N)
N
Shape
Round
Product Type
Pull Handle
For Industry
Industrial
Count
1
Standards
ISO 9001:2008
Grip Shape
Round
Number of Mounting Holes
2
Includes Hardware
Hardware Included
Folding Type
Fixed
Projection Type
Non-Recessed
Handle Shape
Bridge
ANSI/BHMA Finish
Bright Stainless Steel
Load Rating
Load Rated

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 4.25 in, Projection 1.63 in, Grip Dia. 5/16 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Thread Depth 0.5 in, Color Silver, Degree Offset Not Applicable, Hardware Included, Product Type Pull Handle, Standards ISO 9001:2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.