This item is Discontinued.

Monster 1080p HD Insight Pro Premium Webcam MWC9-1021-BLK

1080p HD Insight Pro Premium Webcam (Discontinued)

  • Mfr # MWC9-1021-BLK
  • Zoro # G603659657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC9-1021-BLK
Zoro #
G603659657
UPC #
805106894252
Country of Origin
China

Description

With working remotely becoming a new standard, having crisp, clear video calls and presentations is now a requirement. To that end, Monster has crafted the 1080p HD Insight Pro Premium Webcam to transform your day-to-day work. At 1920 x 1080p, you’ll have crisp HD quality with the 2.0-megapixel camera, featuring sharp and clear images running up to 30 FPS. The built-in microphone provides up to 50 dB of noise reduction for quality sound, whether on conference calls, webinars, or while streaming. The 360° rotation allows for you to adjust it to any angle for the best possible viewing. The manual adjustment focus lens provides an additional field of view, with automatic light correction to create the optimal appearance depending on your location. With the monitor clamp, or flexible tripod, you’ll easily be able to connect it to your computer screen or take it anywhere, provided it’s connected to another computer setup. The optional privacy cover blocks out your camera for a secure and comforting feeling. Setup’s a breeze—just plug and play via a USB port, with no additional software or complicated pieces required. For better presentations when having your next morning meeting, turn to the 1080p HD Insight Pro Premium Webcam.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.