This item is Discontinued.

Monster Antenna Aegis 80 Plus HD Indoor Outdoor Antenna MAO8011

Aegis 80 Plus HD Indoor Outdoor Antenna (Discontinued)

  • Mfr # MAO8011
  • Zoro # G1140101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAO8011
Zoro #
G1140101
UPC #
856476001450
Country of Origin
China

Description

Break away and cut the cord to those expensive cable plans with the help of a Monster Antenna! Featuring an innovative design and easy installation, the Aegis 80 has your back for all your must-have channels. With up to an 80 mile range, the Aegis 80 is ideal for long-range, midrange, and urban areas where reception is medium to high. Built-in Monster CleanSignal technology helps you get the most out of your reception by reducing grain and boosting signal quality for a clearer picture. The unique design features 360° Signal Reception, meaning you won’t have to worry about what direction your antenna is facing to receive your channels. The Aegis 80 is fully assembled and TV-ready with the ability to receive HDTV, SDTV, 4K TV, RCA’S DTTV, analog TV signals, and more. It also works in storms and severe weather, keeping you connected to important alerts that could otherwise be inaccessible due to downed cable lines and other satellite-based issues. The included coax cable connects directly to your TV and doesn’t require an Internet connection. For an added boost, the Aegis 80 comes complete with an amplifier that connects directly into your TV’s built-in USB port, no extra outlet space required. However, should you desire to power the amplifier using a separate AC outlet space, you can do so with any USB-to-outlet conversion piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.