Zoro Homepage

Just Hook it Up 100 ft. Weatherproof Video Coaxial Cable

  • Mfr # 140038-00

  • Zoro # G015573220


product price: $44.29
/ea
Sold in multiples of 2 for $88.58

Key Features

Length
18.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140038-00
Zoro #
G015573220
UPC #
50644622687
Country of Origin
Viet Nam

Dimensions

Length
18.45 in

Description

Brand Name: Monster *Connector Type: RG6 *Impedance: 75 *Packaging Type: Carded *Product Type: Weatherproof Video Coaxial Cable *Sub Brand: Just Hook it Up *UL Listed: Yes *Color: Black *Length: 100 *Usage: For Connecting Video, Satellite and Other Digita Gauge: 18 gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.