10ft RV 30A TT-30P Plug to SS2-50R RV/Marine 50A Detachable Inlet Connection
- Mfr # TTM50-010
- Zoro # G210916556
Key Features
Specifications
Product Information
- MFR #
- TTM50-010
- Zoro #
- G210916556
- UPC #
- 819145029599
- Country of Origin
- Multiple
Dimensions
- Cord Length
- 10ft
Details
- Max. Amps
- 30 A
- Gauge/Conductor
- 10/3
- Voltage
- 125V
- Jacket Material
- Rubber
- Indoor/Outdoor
- Indoor/Outdoor
- Watts
- 3750W
- Color
- Black
- NEMA Plug Configuration
- NEMA TT-30
- NEC Cord Designation
- SOOW
- Female Connector Configuration
- NEMA SS2-50
- Number of Female Connectors
- 1
- Wire Gauge
- 10 AWG
- Application
- RV Power Adapter Cord, Marine Power Adapter Cord, Inlet Box Power Adapter Cord
Description
This AC WORKS brand RV/Marine adapter cord (model TTM50‐010) is a durable 10‐foot NEMA TT‐30P to NEMA SS2‐50R converter designed for RV power and marine shore‐power applications. It features a NEMA TT‐30P 30‐amp, 125‐volt, 3‐prong RV male plug connected to a NEMA SS2‐50R 50‐amp, 125/250‐volt, 4‐wire locking female connector, allowing 50‐amp RV or marine equipment to operate from a TT‐30 power source. The adapter is constructed with SOOW 10/3 copper wire and a 600‐volt rubber jacket, engineered for flexibility, durability, and resistance to harsh outdoor conditions. The conductors are hots‐bridged to ensure proper operation when adapting from TT‐30 to SS2‐50. This cord is commonly used for RVs, campers, trailers, and marine power pedestals. A 5‐year limited warranty is included.
- NEMA TT‐30P 30A 125V RV male plug
- NEMA SS2‐50R 50A 125/250V 4‐wire locking female connector
- Hots bridged for proper TT‐30 to SS2‐50 operation
- Heavy‐duty SOOW 10/3, 600‐volt rubber jacket
- Ideal for RV and marine power applications
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.