Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up 37 in to 80 in. 99 lb. cap. TV Fixed Wall Mount

  • Mfr # JHIU0161

  • Zoro # G715500304


product price: $22.99
/ea

Key Features

Width
26 in
Length
1.8 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0161
Zoro #
G715500304
UPC #
741835128155
Country of Origin
China

Dimensions

Width
26 in
Length
1.8 in
Depth
7 in

Description

Adjustment Type: Manual *Assembly Required: No *Brand Name: Monster *Color: Black *Hardware Included: Yes *Material: Steel *Maximum Television Size: 80 *Minimum Television Size: 37 *Number in Package: 1 *Packaging Type: Boxed *Product Type: TV Fixed Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.