Just Hook It Up Black 1 gang Plastic Home Theater Brush Wall Plate

  • Mfr # JHIU0069

  • Zoro # G215511695


product price: $5.29
/ea
Sold in multiples of 5 for $26.45

Key Features

Height
7.8 in
Width
4.4 in
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0069
Zoro #
G215511695
UPC #
741835108959
Country of Origin
China

Dimensions

Height
7.8 in
Width
4.4 in
Length
0.5 in

Description

Material: Plastic *Number in Package: 1 *Number of Gangs: 1 *Number of Outlet Openings: *Number of Switch Openings: *Packaging Type: Bagged *Product Type: Brush Wall Plate *Shape: Rectangle *Sub Brand: Just Hook It Up *Brand Name: Monster *Color: Black Allows for multiple cables to be organized for a professional installation *Brush sides provide flexibility and cable protection while covering the wall plate opening *Opening approximately 1-1/2 in x 2-1/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.