Just Hook It Up Indoor and Outdoor FM/HDTV/UHF/VHF Digital Antenna

  • Mfr # JHIU0157

  • Zoro # G115700762


product price:  $96.69
/ea
Free Shipping & Returns

Key Features

Height
31.05 in
Width
8.95 in
Length
5.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHIU0157
Zoro #
G115700762
UPC #
741835127981
Country of Origin
China

Dimensions

Height
31.05 in
Width
8.95 in
Length
5.45 in

Description

Amplified: Yes *Antenna Type: FM/HDTV/UHF/VHF *Brand Name: Monster *Connector Type: Coax *Frequency: *Impedance: 75 *Mast Length: *Number in Package: 1 *Packaging Type: Boxed *Product Type: Digital Antenna *Range: 80 *Color: Black *Indoor or Outdoor: In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.