Just Hook It Up Indoor HDTV/UHF/VHF Ultra Thin Amplified Digital Flat Antenna

  • Mfr # JHIU0154

  • Zoro # G915500371


product price:  $37.99
/ea

Key Features

Height
15.15 in
Width
12.32 in
Length
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHIU0154
Zoro #
G915500371
UPC #
741835127950
Country of Origin
China

Dimensions

Height
15.15 in
Width
12.32 in
Length
1.18 in

Description

Amplified: Yes *Antenna Type: HDTV/UHF/VHF *Brand Name: Monster *Connector Type: Coax *Frequency: *Impedance: 75 *Mast Length: *Number in Package: 1 *Packaging Type: Boxed *Product Type: Ultra Thin Amplified Digital Flat Antenna *Range: 40 *Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.