Zoro Homepage

Just Hook It Up Lightning to USB Charge and Sync Cable 3 ft. White

  • Mfr # JHIU0035

  • Zoro # G015813098


product price: $14.15
/ea

Key Features

Overall Length
0.5 in
Depth
7.85 in
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0035
Zoro #
G015813098
UPC #
741835106108
Country of Origin
China

Dimensions

Overall Length
0.5 in
Depth
7.85 in
Width
4.25 in

Description

Brand Compatibility: Universal *Brand Name: Monster *Cable Length: 3 *Color: White *Connector Type: Lightning to USB *Product Type: Charge and Sync Cable *Sub Brand: Just Hook It Up *Packaging Type: Bagged USB A to 8-pin *Lightning charge and sync cable *For use with iPhone 7, 6/6 Plus, 5s/5c/5, all iPad Minis, all iPad Airs and other devices with Lightning connections

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.