This item is Discontinued.

Monster Cable Monster Cable 3005845 12 ft. Just Hook It Up HDMI Cable with Ethernet 4K Ultra HD; Black 3005845

Monster Cable 3005845 12 ft. Just Hook It Up HDMI Cable with Ethernet 4K Ultra HD; Black (Discontinued)

  • Mfr # 3005845
  • Zoro # G803884231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3005845
Zoro #
G803884231
UPC #
741835114288
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features
  • This true digital cable delivers stunning real life video and audio signals
  • It offers the best performance cable that is there for all to use
Specifications
  • Color: Black
  • Connector Type: HDMI
  • Digital: Yes
  • Cable Length: 12 ft.
  • Cable Type: 4K Ultra HD
  • Weight: 0.68 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.