Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide Bur, Cylinder, 1/16 In, 3/32 Shank 310-002001

Carbide Bur, Cylinder, 1/16 In, 3/32 Shank (Discontinued)

  • Mfr # 310-002001
  • Zoro # G2972825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002001
Zoro #
G2972825
UPC #
888226068161
Country of Origin
United States

Dimensions

Cutter Dia.
1/16"
Length of Cut
1/4"
Overall Length
1-1/2"
Shank Size
3/32"

Details

Cutting Edge Type
Double Cut
Shape
Cylinder
Trade Number
SA-61
Type
Double Cut
Shank Material
Carbide
Item
Carbide Bur
Application
Metalworking, Deburring

Description

Carbide Bur, Length of Cut 1/4 in, Overall Length 1 1/2 in, Trade Number SA-61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.