This item is Discontinued.

Monster Carbide Bur, Radius End, 1/8 In, 1/4 Shank 310-001062D

Carbide Bur, Radius End, 1/8 In, 1/4 Shank (Discontinued)

  • Mfr # 310-001062D
  • Zoro # G1978746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-001062D
Zoro #
G1978746
UPC #
888226125413
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
5/8"
Overall Length
2"
Shank Size
1/4"

Details

Cutting Edge Type
Single Cut
Shape
Cylinder With Radius End
Trade Number
SC-12
Application
Metalworking, Surface Milling and Contouring
Shank Material
Carbide
Type
Single Cut
Item
Carbide Bur

Description

Carbide Bur, Length of Cut 5/8 in, Overall Length 2 in, Trade Number SC-12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.